Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 50V dc 560μF

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 560μF Technology = Electrolytic Voltage = 50V dc Mounting Type = Through Hole Dimensions = 12.5 x 25mm Height = 25mm Diameter = 12.5mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 5mm Series = LXZ Lead diameter = 0.6mm LXZ series. Radial aluminum electrolytic capacitors that maintain ultra-low impedance and high durability even at high frequencies. Solvent resistance (see datasheet for guidelines)

Ulasan Produk

Tidak ada ulasan