Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 50V dc 330μF

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 330μF Technology = Electrolytic Voltage = 50V dc Mounting Type = Through Hole Dimensions = 10 (Dia.) x 25mm Height = 25mm Diameter = 10mm Operating Temperature Min = -40°C Operating Temperature Max = +105°C Lead Pitch = 5mm Construction = Radial Series = KY Tolerance (Plus) = +20% Aluminum Electrolytic Capacitor KY Series 105°C. Low ESR and low impedance achieved by using low-resistance electrolyte. Guaranteed for 4,000 to 10,000 hours at 105°C. Capacitance Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan