Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 50V dc 2700μF

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 2700μF Technology = Electrolytic Voltage = 50V dc Mounting Type = Through Hole Dimensions = 18 x 40mm Height = 40mm Diameter = 18mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 7.5mm Series = LXZ Tolerance (minus) = -20% LXZ Series. Radial aluminum electrolytic capacitors that maintain ultra-low impedance and high durability even at high frequencies. Solvent resistance (see datasheet for guidelines)

Ulasan Produk

Tidak ada ulasan