Nippon Chemi Con Nippon Chemi-Con Aluminum Electrolytic Capacitor 450V dc 100μF

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 100μF Technology = Electrolytic voltage = 450V dc Mounting type = Through hole dimensions = 18 x 35.5mm Height = 35.5mm Diameter = 18mm Operating temperature Min = -25 °C Operating temperature Max = + 105 °C Lead pitch = 7.5mm Structure = Cylinder type series = KXJ Leakage current = 1900 μA KXJ series. A miniature radial aluminum electrolytic capacitor that is smaller and has a longer life than the KXG series. Ideal for long-life products such as ballast circuits.

Ulasan Produk

Tidak ada ulasan