Nippon Chemi Con Nippon Chemi-Con Aluminum Electrolytic Capacitor 400V dc 10μF

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 10μF Technology = Electrolytic Voltage = 400V dc Mounting Type = Through Hole Dimensions = 10 x 16mm Height = 16mm Diameter = 10mm Operating Temperature Min = -40°C Operating Temperature Max = +105°C Lead Pitch = 5mm Construction = Cylinder Model series = KXJ Leakage current = 260 μA KXJ series. Miniature radial aluminum electrolytic capacitors that are smaller and have a longer life than the KXG series. Ideal for long-life products such as ballast circuits.

Ulasan Produk

Tidak ada ulasan