Nippon Chemi Con Aluminum Electrolytic Capacitor 35V dc 470μF (Elco)

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 470μF Technology = Electrolytic Voltage = 35V dc Mounting Type = Through Hole Dimensions = 10 (Dia.) x 20mm Height = 20mm Diameter = 10mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 5mm Structure = Radial Series = LXZ Life = 5000h Aluminum Electrolytic Capacitor LXZ Series 105°C. Guaranteed for 2000 to 5000 hours at 105°C (ripple superposition) Operating temperature range: -55 to +105°C Capacitance tolerance: ±20%

Ulasan Produk

Tidak ada ulasan