Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 200V dc 220μF

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 220μF Technology = Electrolytic Voltage = 200V dc Mounting Type = Through Hole Dimensions = 25.4 (Dia.) x 20mm Height = 20mm Diameter = 25.4mm Operating Temperature Min = -25°C Operating Temperature Max = +105°C Lead Pitch = 10mm Series = KMM Life = 3000h Please note that this is not a board cleaning type. KMM Series Large Aluminum Electrolytic Capacitors High temperature range, small size, thin type Guaranteed for 3,000 hours at 105°C (ripple superposition) μ20: 2,000 hours Operating temperature range: -25 to +105°C Permissible capacitance Difference: ±20% Leakage current: I = 0.02CV or 3mA or less (20°C, 5 minutes value) Terminal pitch: 10mm

Ulasan Produk

Tidak ada ulasan