Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 16V dc 330μF

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 330μF Technology = Electrolytic Voltage = 16V dc Mounting Type = Through Hole Dimensions = 8 (Dia.) x 9mm Height = 9mm Diameter = 8mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 3.5mm Structure = Radial Series = KRG Ripple Current = 251mA Aluminum Electrolytic Capacitor KRG Series Small and thin products with μ4x7L to μ18x25L guaranteed at 105°C for 1,000 hours Capacitance tolerance: ±20%

Ulasan Produk

Tidak ada ulasan