Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 10V dc 100μF

Sebelum PPN:
Rp60.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 100μF Technology = Electrolytic Voltage = 10V dc Mounting Type = Through Hole Dimensions = 5 (Dia.) x 11.5mm Height = 11.5mm Diameter = 5mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 2mm Structure = Radial Series = LXZ Tolerance = ±20% Aluminum Electrolytic Capacitor LXZ Series 105°C. , small size, low impedance Guaranteed for 2000 to 5000 hours at 105°C (ripple superimposition) Operating temperature range: -55 to +105°C Capacitance tolerance: ±20%

Ulasan Produk

Tidak ada ulasan