NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics Slide Switch 2 Circuits 2 Contacts 100 mA @ 12 V dc

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = DPDT Mounting Type = Surface Mount Switch Operation = Sustained Contact Current Rating = 100 mA @ 12 V dc Terminal Type = Gull Wing Actuator Type = Knob Length = 10.8mm Width = 5.4mm Depth = 5.2mm Dimensions = 10.8 x 5.4 x 5.2mm Contact resistance = 70mΩ Mechanical life = 30000Cycles Operating temperature range = -40 to +85°C Copal CMS series slide switches (SMD). RoHS compliant Gold plated twin contact mechanism for excellent contact stability Load life: 30,000 cycles Suitable for automatic mounting Suitable for high temperature soldering process 2 or 3 position options available

Ulasan Produk

Tidak ada ulasan