NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics Semi-Fixed Resistors Side Adjustment 11 Surface Mount

Sebelum PPN:
Rp57.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum resistance: 50kΩ * Rotational speed: 11 * Mounting type: Surface mount * Rated power: 0.25W * Series: SM-42 * Orientation: side adjustment * Termination style: Solder * Length: 4.8mm * Depth: 4.6mm * High Size: 3.9mm * Dimensions: 4.8 x 4.6 x 3.9mm * Tolerance: ± 10% * Element material: Cermet

Ulasan Produk

Tidak ada ulasan