NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics Semi-Fixed Resistors 1 Surface Mount

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum resistance: 100Ω, Rotation speed: 1, Mounting type: Surface mount, Rated power: 0.25W, Termination style: Gull wing, Length: 5mm, Depth: 4.5mm, Height: 2.3mm, Dimension: 5 x 4.5 x 2.3 mm, Shaft diameter: 2.3 mm, Tolerance: ±20%, Operating temperature Min: -55°C, Cermet trimmer ST-4E series. Lead-free and cadmium-free compatible for green solder flow/solder reflow compatible Due to the rotation stop structure, Opening prevention between terminals Sealed structure Product shape, B is top adjustment gull wing, H is side adjustment gull wing

Ulasan Produk

Tidak ada ulasan