NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics Semi-Fixed Resistor 5 Surface Mount

Sebelum PPN:
Rp979.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum resistance: 10kΩ, Rotation speed: 5, Mounting type: Surface mount, Rated power: 0.125W, Termination style: J-hook, Length: 3.9mm, Depth: 3.2mm, Height: 3.9mm, Dimensions: 3.9 x 3.2 x 3.9mm, Shaft diameter: 1.3 mm, Tolerance: ±20%, Operating temperature Max: +150°C, Cermet trimmer SM-31 series (5 rotation type). 3mm size multi-rotation trimmer (5 rotation) Fine adjustment Can be soldered by solder reflow Can be cleaned in a sealed structure Lead-free and cadmium-free compatible

Ulasan Produk

Tidak ada ulasan