NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics semi-fixed resistor 15 through hole

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum resistance: 20 kΩ, Rotational speed: 15, Mounting type: Through hole, Rated power: 0.5 W, Termination style: Pin, Length: 19 mm, Depth: 5 mm, Height: 6.4 mm, Dimensions: 19 x 5 x 6.4 mm , Shaft diameter: 2.5 mm, Tolerance: ±10%, Temperature coefficient: ±100 ppm/°C, Cermet trimmer CT-20E series (15 rotation type). Lead-free and cadmium-free compatible as green compatible Fine setting (15 Rotation) Sealed structure

Ulasan Produk

Tidak ada ulasan