NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics Semi-Fixed Resistor 14 Through Hole

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum resistance: 10kΩ, Rotation speed: 14, Mounting type: Through hole, Rated power: 0.25W, Termination style: Pin, Length: 6mm, Depth: 4.3mm, Height: 6.75mm, Dimensions: 6 x 4.3 x 6.75 mm, Shaft diameter: 1.6 mm, Tolerance: ±10%, Temperature coefficient: ±100 ppm/°C, Cermet trimmer, RJ-5E series (14 rotation type). Lead-free and cadmium-free compatible for green. Fine setting is possible. (14 turns) Sealed structure

Ulasan Produk

Tidak ada ulasan