NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics Semi-Fixed Resistor 1 Through Hole

Sebelum PPN:
Rp139.900 - Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum resistance: 50kΩ, Rotation speed: 1, Mounting type: Through hole, Rated power: 0.75W, Termination style: Pin, Height: 6.3mm, Dimension: 12.4 (Dia.) x 6.3mm, Diameter: 12.4mm, Allowable Difference: ±10%, Temperature coefficient: ±100ppm/°C, Cermet trimmer RJ-13 series. Lead-free compatible Highly reliable sealed structure with multi-contact wiper of precious metal alloy

Ulasan Produk

Tidak ada ulasan