NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) NIDEC COPAL ELECTRONICS Semi Fixed Resistors Top Surface Adjustment 1 Surface Mount

Sebelum PPN:
Rp319.900 - Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum resistance: 1kΩ, Rotation speed: 1, Mounting type: Surface mount, Rated power: 0.25W, Series: ST4, Orientation: Top adjustment, Termination style: Solder pin, Length: 5mm, Depth: 2.3mm, Height: 4.5mm, dimension: 5 x 2.3 x 4.5mm, tolerance: ±20%, temperature coefficient: ±100ppm/°C, Copal ST-4 series. ST-4 series commercial Copal cermet trimmer products. The main feature is the function corresponding to both closed structure and flow or reflow soldering. . Flow/reflow soldering Seal structure Automatic mounting supported

Ulasan Produk

Tidak ada ulasan