NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics rotary switch, 6 poles, panel mount

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: DP * Contact current rating: 150 mA @ 125 V ac * Number of switch positions: 6 * Number of contacts: 2 * Rated voltage: 125 V ac * Depth: 16 mm * Width: 16 mm * Mounting type: Panel mount *Operating temperature Min: -20°C *Ultra-compact rotary switch MR(1-12type) series. High density type with 12 contact points in the external dimensions of MR10 contact type. Adopts a one-pulling mechanism for high reliability The terminals use a caulking method. Epoxy seal is applied to prevent flux from entering. The terminals are silver plated contacts.

Ulasan Produk

Tidak ada ulasan