NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics rotary cord switch, knob

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Rated Current = 100 mA @ 5 V dc Contact Material = Copper Alloy Number of Positions = 16 Mounting Type = Through Hole Actuator Type = Knob Maximum Operating Temperature = +85°C Minimum Operating Temperature = -40°C Operating Temperature Range = -40 -> + 85°C Dielectric Strength = 250V ac Copal SC 1000/2000 Series Rotary Coded Switches. Lead-free solder Precision click using metal springs Low 3.9 mm profile makes it ideal for high density board mounting applications Gold plated contacts Positive and negative Slot can be used Terminal Pin Arrangement 4-1

Ulasan Produk

Tidak ada ulasan