NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics Rotary Code Switch, Rotary Flash

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Rated Current = 100 mA Contact Material = Copper Alloy, Gold Plated Number of Positions = 16 Mounting Type = PCB Actuator Type = Rotary Flash Package Style = SOP Maximum Operating Temperature = +85°C Minimum Operating Temperature = -25°C Operating Temperature Range = - 25 -> +85°C Dielectric strength = 250V ac rotary code switch, SC-1000/2000 series. High reliability with withstand voltage: AC250V 50Hz 60s 4-1 terminal arrangement (SC series)

Ulasan Produk

Tidak ada ulasan