NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics Rotary Code Switch, Rotary Flash

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Rated Current = 100 mA @ 5 V dc Contact Material = Copper Alloy, Gold Plated Number of Positions = 10 Mounting Type = PCB Actuator Type = Rotary Flash Package Style = DIP Maximum Operating Temperature = +85°C Minimum Operating Temperature = -25°C Operation Temperature range = -25 to +85°C Dielectric strength = 250V ac Rotary code switch, SC-1000/2000 series. Square) High reliability with gold-plated contacts Withstand voltage: AC250V 50Hz 60s 4-1 terminal arrangement (SC series)

Ulasan Produk

Tidak ada ulasan