NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics DIP switch, slide, 4PST

Sebelum PPN:
Rp67.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = 4PST Contact Rated Current = 100 mA @ 6 V dc Contact Material = Copper Alloy, Gold Plated Mounting Type = PCB Actuator Type = Slide Package Style = DIP Maximum Operating Temperature = +85°C Minimum Operating Temperature = -40°C Operating temperature range = -40 to +85°C Dielectric strength = 500V ac DIP switch CFS series (2.54mm pitch).

Ulasan Produk

Tidak ada ulasan