NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics DIP switch, slide, 4PST

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = 4PST Contact Rated Current = 100 mA @ 6 V dc Contact Material = Copper Alloy, Gold Plated Number of Positions = 4 Mounting Type = PCB Actuator Type = Slide Package Style = DIP Maximum Operating Temperature = +85°C Minimum Operating Temperature = -40°C Operating temperature range = -40 -> +85°C Dielectric strength = 500V ac DIP switch CHS series. SMD Low profile design with mounting height of 2.5mm Compliant with EIAJ SOP outline standard Tape seal type Gold plating, excellent contact with twin contacts Stability

Ulasan Produk

Tidak ada ulasan