NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics DC axial fan 40 x 40 x 10mm, power supply voltage: 5 V dc (Kipas Aksial)

Sebelum PPN:
Rp279.900
Spesifikasi
Bearingsleeve
FeatureHigh air volume/low noise/light weight
Input Voltage (V)DC5
Maximum Airflow (m³/minute)0.11
Maximum static pressure (Pa)10
Mounting Hole Spacing Square (mm)40x40
Power Consumption (W)0.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)0.08
ShapeSquare
Sound Pressure Level (dB)12
Thickness (mm)10
TypeDC fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
DC fan + F410T. + blade shape and frame structure

Ulasan Produk

Tidak ada ulasan