NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics Conductive Plastic Potentiometer, 5kΩ, 1 / 2W

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Max Resistance = 5kΩ Turns = 1 Potentiometer Type = Linear Mounting Type = Panel Mount Shaft Diameter = 6mm Mounting Hole Diameter = 9mm Power Rating = 1/2W Termination Style = Solder Lug Tolerance = ±20% Length = 34mm Depth = 22mm Height = 27.5mm Dimensions = 34 x 22 x 27.5mm Temperature Coefficient = ±400ppm/°C Potentiometer 22mm 0.5W, single turn JC22E Series.

Ulasan Produk

Tidak ada ulasan