NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronic Slide Switch 1 circuit 2 contacts 300 mA @ 4 V dc

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Mounting Type = PCB Contact Rated Current = 300 mA @ 4 V dc Terminal Type = Through Hole Actuator Type = Slide Contact Resistance = 70mΩ Operating Temperature Range = -20 to +70°C Slide Switch CUS Series. Low- profile multi-position SMT pcb slide switches. Gold coated contacts for superior contact stability Very low profile: body height only 1.4mm Lead-free and cadmium-free design

Ulasan Produk

Tidak ada ulasan