Bit Trade One necobit LED Shield (Kit) for Arduino UNO

Sebelum PPN:
Rp369.900
Spesifikasi
Dimensions (mm)Approx. 70 x 55 x 20
Mass (g)About 20
Power Supply Voltage (V)5(From Arduino)
Set ContentsParts, warranty, parts list
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Developed by necobit, a company that produces MIDI devices, this is an Arduino expansion shield for beginners that allows you to experiment with soldering and lighting up LEDs. It is ideal for those who want to try soldering for the first time or controlling an Arduino for the first time, or as the first teaching material for an electronics class. It uses only three types of components: resistors, LEDs, and pin sockets. Since all components are leaded, soldering is easy. Since there is only one type of resistor and LED, there is no need to worry about misreading the color code or installing it in the wrong place. You can solder with confidence even if it is your first time. Each LED is directly connected to the input/output pin socket of the Arduino UNO, so there is no need to wire it. You can also use the pin sockets on the shield to make input/output connections from outside.
* The product is a consumer product for the domestic market.
Feature
Specification
*LED output: 20 pieces *Compatible Arduino: Arduino UNO R3/R4

Ulasan Produk

Tidak ada ulasan