Bit Trade One Module for USB Device Production

Sebelum PPN:
Rp469.900
Spesifikasi
ConnectorUSB Micro B
Included AccessoriesWarranty
Mass (g)About 1
Number of Input Points12 (digital)
Operating Temperature0 ~ 40 °C (without condensation)
Power Supply5V (USB Micro B)
Size (mm)W16xD20xH5
Supported OSWindows 7 or later
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● A module that allows you to easily create an original USB device. Simply connect a switch to the pin and this module will handle all the input processing and settings of the USB interface, which has a high threshold for the user. ● Supports chattering prevention function and rotary encoder connection with new firmware! Supports chattering prevention function and rotary encoder connection, which have been requested for some time. It is possible to create devices that require more precise operation and devices that require rotational movement. * Customers with the old REVIVE USB MICRO (model number: ADRVMIC) can also use the new functions by updating the firmware. Note: If you write the firmware of the conventional product REVIVE USB (AD00007), the firmware cannot be rewritten after that. (Because the specifications of the bootloader mode are different) ● Succeeded in downsizing the size of a 1-yen coin! With an ultra-compact size of about 20 mm in width and about 1 g in weight, we succeeded in downsizing to almost the same size as a 1-yen coin. You can connect to a computer via USB and set any operation (mouse click / key input, etc.) to the 12 pins using the dedicated software. Once set, the operation is saved in the memory inside the main module and can be used without changing the settings when connecting to another computer. ● Mouse / keyboard / joypad functions can be assigned with the easy setting tool. Each operation can be set easily by using the dedicated Windows software with an intuitive interface. It is also possible to mix mouse function / keyboard function / joypad function. ● [Installed functions] <Mouse function> Left click / Right click / Wheel click / Move mouse up / down / left / right / Wheel scroll up / down <Keyboard function> Assign to any key <Joypad function> X-axis / Y-axis (Up / down / left / right) / Button 1 to Button 12 ● Matrix compatible firmware is available, and up to 36 buttons are supported! By changing to matrix compatible firmware, up to 36 inputs are supported. (Firmware rewriting work is required.) * When using matrix firmware, the chattering prevention function and rotary encoder cannot be used.
* We do not guarantee the operation on all devices. * The product is a general-purpose product for domestic use. * Designs, colors, specifications, etc. of products and accessories are subject to change without notice. * General knowledge about electronic work and electronic circuits is required to use this product. (Cables are not included.)

Ulasan Produk

Tidak ada ulasan