Bit Trade One Module for creating USB devices

Sebelum PPN:
Rp459.900
Spesifikasi
ConnectorUSB Type-C
Dimensions (mm)Approximately 16x20x5
Mass (g)About 1
Number of Input Points12 (digital), max. 36 (when connected to a matrix)
Operating Temperature (°C)0 to 40 (no condensation)
Power Input (V)5 (Powered from USB)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This module lets you easily create your own custom USB device. By simply connecting switches to the 12 pins, this module handles all the complex tasks of device-to-PC communication and configuration. Connect to your PC via USB and use dedicated software to assign any operation (mouse click, keystrokes, etc.) to the 12 pins. Once configured, the operation is saved in the module's internal memory, allowing it to be used without changing settings when connected to another PC. While maintaining the basic specifications of the Revive USB series, which combine compact design with high functionality, this module features a reversible USB Type-C connector for added convenience. The board measures 20mm high x 16mm wide x 5mm deep (excluding protrusions), achieving an ultra-compact design the size of a 1-yen coin. It fits in tight spaces and is suitable for a variety of projects. It eliminates the inconvenience of Micro-B cable connections and allows for easy connection in either orientation. It features advanced firmware that addresses various needs, including chattering prevention and encoder support. Up to 36 inputs can be supported by updating the firmware to support matrix functionality.
* The product is a consumer product for the domestic market.

Ulasan Produk

Tidak ada ulasan