NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Miniature slide switch

Sebelum PPN:
Rp56.900 - Rp79.900
Spesifikasi
Contacts Spacing (mm)2.54
Insulation Resistance (MΩ)500 or more (DC250V)
Operating Temperature Range (°C)-20~+85
Operation MechanismStandard
RatingMaximum: AC / DC48V 50mA, Minimum: AC / DC20mV 1μA
StandardUL certified product
Storage Temperature Range (°C)-40~+85
Switch TypeON-ON
Terminal ShapeP / C terminal
Withstand Voltage250 VAC for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High contact reliability. A twin contact clip mechanism is used for the contact part.
Can be washed as a whole.
Since the contact part is gold-plated, it is ideal for use in the minute current region.
Improved operability. A light operation feeling is realized by an independent moderation mechanism.
Feature
Specification
RoHS compliant product

Ulasan Produk

Tidak ada ulasan