NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Miniature push button switch

Sebelum PPN:
Rp91.900
Spesifikasi
Button ShapeRound
Contacts Spacing (mm)2.54
Electrical life10000 times at maximum rating, 50000 times at 0.4 VA
Insulation Resistance (MΩ)(Initial) 500 or more (250V DC)
Number of PolesSingle pole
Operating Temperature Range (°C)-20~+85
Operation MechanismStandard
Rating0.4VA AC, DC Max: AC/DC48V 50mA, Min: AC/DC20mV 1μA
StandardUL certified product
Storage Temperature Range (°C)-40~+85
SwitchON-(ON)
Terminal ShapePC terminal
TypeNon-illuminated type
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High contact reliability. A twin contact clip mechanism is used for the contact part.
Can be washed as a whole. All types have a complete sealing mechanism.
Since the contact part is gold-plated, it is ideal for use in the minute current region.

Ulasan Produk

Tidak ada ulasan