Kyohritsu Electronic Industry micro:bit【V2.2】 + microUSB cable set

Sebelum PPN:
Rp829.900
Spesifikasi
Dimensions (mm)43 x 52 x 11 (including connector)
Mass (g)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of microUSB cables for connecting the micro:bit V2.2 to a computer. This is the minimum set required to start up the micro:bit.
The entire development environment runs on a web browser, so there is no need to set up the environment.
It is designed to continue working even if your computer goes offline,
You can continue development smoothly even if the network environment is unstable.
This product has obtained construction design certification (known as technical conformity certification), so it can be used legally in Japan.
Product composition:
・micro:bit V2.2 main unit *The color of the micro:bit V2.2 main unit cannot be specified ・0.5m USB cable
*The outer box of the micro:bit may change depending on the arrival date.
Feature
Specification
*BLE: Included *MCU: Nordic nRF52833 *RAM: 128 KB *Operating frequency: 64 MHz

Ulasan Produk

Tidak ada ulasan