NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Micro blower

Sebelum PPN:
Rp7.499.900
Spesifikasi
Driving SystemThree-phase bipolar
Insulation Resistance (MΩ)1 or more
Insulation classClass E
Isolation VoltageLeakage current 1mA or less
Mass (g)55 (micro blower), 40 (driver)
Maximum Pressure (kPa)3.5 (absolute maximum pressure)
Motor TypeDC brushless motor
Noise Level (dB(A))65.0 or less
Number of Poles4 poles
Operating Humidity Range10 to 95% RH (no condensation)
Operating Temperature Range (°C)0~50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Flow (L/min)100
Rated Power Consumption (W)14.9 or less
Rated Pressure Range (kPa)2
Rated Rotation Speed (rpm)36000
Rated VoltageDC24±10%
Storage Humidity Range10 to 95% RH (no condensation)
Storage Temperature Range (°C)-20~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan