NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Micro blower

Sebelum PPN:
Rp7.399.900
Spesifikasi
Driving SystemThree-phase bipolar
Insulation Resistance (MΩ)1 or more
Insulation classClass E
Isolation VoltageLeakage current 1mA or less
Mass (g)72 (micro blower), 32 (driver)
Maximum Pressure (kPa)4.5 (absolute maximum pressure)
Motor TypeDC brushless motor
Noise Level (dB(A))65.0 or less
Number of Poles8-pole (4-pole logarithm)
Operating Humidity Range10-80% RH (no condensation)
Operating Temperature Range (°C)0~50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Flow (L/min)100
Rated Power Consumption (W)16.1
Rated Pressure Range (kPa)2
Rated Rotation Speed (rpm)31000
Rated VoltageDC24±10%
Storage Humidity Range10 to 90% RH (no condensation)
Storage Temperature Range (°C)-20~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan