Kyohritsu Electronic Industry M5Stack Cardputer Kit v1.1
#Grup produk P115151253
Spesifikasi
| Battery Capacity (mAh) | 120+1400 |
|---|---|
| Dimensions (mm) | 84.0x54.0x19.7 |
| Mass (g) | 90 |
| Memory Capacity | Flash memory: 8 MB |
| Number of Buttons | 1 x Reset key, 1 x User key |
| Set Contents | Cardpewter V1.1/L-shaped 1.5 mm hex wrench (for M2 screws) |
| Storage | SD card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The latest StampS3A microcontroller is adopted, and the core module antenna, key and RGB LED control logic have been optimized, greatly improving system stability and usability.
The 56-key keyboard and 1.14" TFT screen allow for easy information input and display. The onboard SPM1423 digital MEMS microphone and built-in speaker allow for voice control such as recording, alarm, and audio playback.
An infrared emitter allows infrared-controlled interaction with external devices such as TVs and air conditioners, and a Grove interface is provided for I2C sensor expansion, including temperature, humidity, light, and pressure sensors.
It features a Micro SD card slot for easy storage expansion, and in addition to the base 1400 mAh battery, it also features a built-in 120 mAh battery and integrates lithium battery charging and step-up/step-down circuits to significantly extend battery life.
The base has a built-in magnet so it can be attached to metal surfaces like refrigerators or whiteboards, and it's compatible with LEGO expansion holes so you can combine it with LEGO bricks.
Rapid Functional Verification and Prototyping Industrial Control and Automation Home Control Systems Data Collection and Sensor Monitoring Embedded Systems Development and Learning Wireless Communication and IoT Projects
The 56-key keyboard and 1.14" TFT screen allow for easy information input and display. The onboard SPM1423 digital MEMS microphone and built-in speaker allow for voice control such as recording, alarm, and audio playback.
An infrared emitter allows infrared-controlled interaction with external devices such as TVs and air conditioners, and a Grove interface is provided for I2C sensor expansion, including temperature, humidity, light, and pressure sensors.
It features a Micro SD card slot for easy storage expansion, and in addition to the base 1400 mAh battery, it also features a built-in 120 mAh battery and integrates lithium battery charging and step-up/step-down circuits to significantly extend battery life.
The base has a built-in magnet so it can be attached to metal surfaces like refrigerators or whiteboards, and it's compatible with LEGO expansion holes so you can combine it with LEGO bricks.
Rapid Functional Verification and Prototyping Industrial Control and Automation Home Control Systems Data Collection and Sensor Monitoring Embedded Systems Development and Learning Wireless Communication and IoT Projects
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
