Kyohritsu Electronic Industry Loud buzzer with red LED

Sebelum PPN:
Rp369.900
Spesifikasi
AS ONE Part Number68-1984-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an intermittent buzzer that rings out at a loud volume of 105dB (similar to hearing a car horn 2m ahead). Eight surrounding LEDs flash in sync with the intermittent operation of the buzzer. Comes with a mounting bracket.
Feature
Specification
*Oscillation frequency: 2.8±0.5KHz*Operating voltage: DC5 to 15V*Rated voltage: DC12V*Current consumption: Maximum 200mA (at DC12V)*Sound pressure level: Minimum 105dB/100cm (at DC12V)*Tone/pulse rate: Pulse 1.2Hz*Number of LEDs: 8*LED light color: Red*Operating temperature: -20 to +70°C*Storage temperature: -30 to +80°C*Cable: AWG20 approx. L=300mm*Notes: Please note that the appearance and specifications may change without notice.

Ulasan Produk

Tidak ada ulasan