NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Lever switch ALE series

Sebelum PPN:
Rp86.900 - Rp119.900
Spesifikasi
BracketCompliant
Insulation Resistance (MΩ)500 or more (DC500)
Operating Temperature Range (°C)-20~+85
Operation MechanismStandard
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: AC / DC60V 50mA, Minimum: AC / DC20mV 1μA
Storage Temperature Range (°C)-40~+85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High reliability. A twin contact clip mechanism is used for the contact part.
Can be washed as a whole. All types have a completely sealed structure.
For minute currents. Since the contact part is gold-plated, it is ideal for use in the minute current region.
For printed circuit boards only. All terminal pitches are inch size (2.54 mm).
Improved operability. A light operation feeling is realized by an independent moderation mechanism.
All types are UL standard certified products. (File No. E42375)
* Lever and rocker cap are sold separately. Please choose from the lever or locker for ALE.

Ulasan Produk

Tidak ada ulasan