Shinohara Electric LED unit (foot length type)
#Grup produk P115150731
Spesifikasi
| Illuminance (Lx) | Reference: about 150 (directly under 1m) |
|---|---|
| Illumination Angle (°) | About 160 |
| Input Current (mA) | 55 |
| Insulation Resistance (MΩ) | 100 or more at DC500V megger |
| LED Life (hour) | About 40000 |
| Mass (g) | 790 |
| Mounting Hole (mm) | 2-5.5 x 11 (Oval hole) |
| Overall Length (mm) | 415 |
| Power Consumption (W) | 4.5 at 100V |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Voltage (V) | AC100~240(±10%) 50/60Hz |
| Slide Width (mm) | 30 |
| Stroke (mm) | (Switch operation) 11.3-12.8 |
| Total Luminous Flux (Lm) | 600(±10%) |
| Withstand Voltage (V/minute) | AC1500 (between ground) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since the legs of the door switch bracket are long, please use it for a housing with a deep drainer size.
Approximately 5 times longer life than conventional fluorescent lamps.
Power consumption is about half that of conventional fluorescent lamps.
Clean lighting without mercury.
It does not get hot like fluorescent lights and is safe.
Since it emits almost no ultraviolet rays, it can prevent pests from invading the inside of the panel and its surroundings.
Since no glass is used, it is safe against vibration during transportation and shock during installation.
The compact and simple design makes it easy to install in the panel and is lightweight.
Since the relay terminal block for the power supply line is integrated with the metal fittings, labor saving in wiring can be achieved.
Please use it for panel lighting such as power receiving and distribution boards, distribution boards, and control boards.
Approximately 5 times longer life than conventional fluorescent lamps.
Power consumption is about half that of conventional fluorescent lamps.
Clean lighting without mercury.
It does not get hot like fluorescent lights and is safe.
Since it emits almost no ultraviolet rays, it can prevent pests from invading the inside of the panel and its surroundings.
Since no glass is used, it is safe against vibration during transportation and shock during installation.
The compact and simple design makes it easy to install in the panel and is lightweight.
Since the relay terminal block for the power supply line is integrated with the metal fittings, labor saving in wiring can be achieved.
Please use it for panel lighting such as power receiving and distribution boards, distribution boards, and control boards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kbP115150731-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
