Shinohara Electric LED Lighting for Board
#Grup produk P115150634
Spesifikasi
| Color Temperature (K) | 5000 |
|---|---|
| Dimension A (mm) | 568 |
| Dimension B (mm) | 560 |
| Dimension C (mm) | 531 |
| Illuminance (Lx) | Reference: About 290 (directly under 1m) |
| Illumination Angle (°) | About 160 |
| Included Accessories | Power supply lead AWG22 yellow 1m (UL3385 wire halogen-free type) |
| Input Current (mA) | 105 |
| Insulation Resistance (MΩ) | 100 or more at DC500V megger |
| LED Life (hour) | Approximately 40000 at 25°C |
| Mass (g) | 330 |
| Power Consumption (W) | 9 at 100V |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Voltage (V) | AC100~240(±10%) 50/60Hz |
| Total Luminous Flux (Lm) | 1200(±10%) |
| Type | Standard type |
| Withstand Voltage (V/minute) | AC1500/1 (ground to ground) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a long size equivalent to a straight tube fluorescent lamp of 20W, it illuminates the inside of the panel even brighter.
Approximately 5 times longer life than conventional fluorescent lamps.
Power consumption is about half that of conventional fluorescent lamps.
Clean lighting without mercury.
It does not get hot like fluorescent lights and is safe.
Since it emits almost no ultraviolet rays, it can prevent pests from invading the inside of the panel and its surroundings.
Since no glass is used, it is safe against vibration during transportation and shock during installation.
The compact and simple design makes it easy to install in the panel and is lightweight.
Please use it for panel lighting such as power receiving and distribution boards, distribution boards, and control boards.
Approximately 5 times longer life than conventional fluorescent lamps.
Power consumption is about half that of conventional fluorescent lamps.
Clean lighting without mercury.
It does not get hot like fluorescent lights and is safe.
Since it emits almost no ultraviolet rays, it can prevent pests from invading the inside of the panel and its surroundings.
Since no glass is used, it is safe against vibration during transportation and shock during installation.
The compact and simple design makes it easy to install in the panel and is lightweight.
Please use it for panel lighting such as power receiving and distribution boards, distribution boards, and control boards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
