NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Illuminated switch TP series

Sebelum PPN:
Rp62.900 - Rp66.900
Spesifikasi
Circuit Configuration2PDT
ContactSilver plating
Contact MechanismNon-shorting
Electrical life10000 times
Insulation Resistance (MΩ)(Minimum) 100 (DC500V)
Maximum Contact Resistance (MΩ)50(AC200μV 1.5mA)
Operating Temperature Range (°C)-10~70
PlatingContacts: Silver plated
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)(Maximum) 0.1
Rated Voltage (V)(Max)DC30
Storage Temperature Range (°C)-25~85
StructureWith LED
Withstand Voltage (V/minute)AC500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mouth Ngst Mouth. It is an ultra-compact switch with a single key 2-circuit transfer type, a lock stroke of 1 mm, and a full strike mouthpiece of 1.5 mm.
Contact reliability. The contact part is highly reliable due to the adoption of a clip-type contact mechanism.
For printed circuit boards only. All terminal pitches are inch size (multiples of 2.54 mm). Due to the unique terminal shape, there is no lifting from the printed circuit board surface during solder dipping.
Flux intrusion prevention. The terminals are completely sealed with epoxy resin.
Illumination and accessories. We have a wide variety of accessories such as color buttons, mounting frames, and LED illumination.
It has dimensions that can be mounted on the same panel surface as the LTR / LTM series. Please choose a wide variety of combinations according to your application.
* Color buttons and mounting frame are sold separately. Please choose from the color buttons for TP and TPL and the mounting frame.

Ulasan Produk

Tidak ada ulasan