NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Illuminated switch LTR series
#Grup produk P115149391
Spesifikasi
| Bouncing | 3 ms or less (initial value) |
|---|---|
| Button Shape | Round / corner |
| Contact | Gold plate |
| Electrical life | 100,000 times |
| Insulation Resistance (MΩ) | 100 or more (DC100V) |
| Luminance | Normal brightness |
| Mechanism | Rubber contact |
| Operating Temperature Range (°C) | -25~+70 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rating | DC12V 10mA Max. 10μA Min |
| Storage Temperature Range (°C) | -40~+70 |
| Stroke (mm) | 1 |
| Type | Illuminated |
| Type of Operation | Momentary |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Full illumination. It is a small, mouth-cost operation switch with full illumination by LED. Due to its compact design, it has □ 7.5, Φ7.5, □ 10, Φ10 and has a full illuminated surface of three colors: red, green, and yellow.
Free choice. Two types are available: rubber contacts with a soft click feel that can be mounted on the same panel surface, and metal contacts with a sharp feel. Please choose one according to the application.
For printed circuit boards only. All terminal pitches are inch size (multiples of 2.54 mm). Due to the unique terminal shape, there is no lifting from the printed circuit board surface during solder dipping.
Improved solder heat resistance. By improving the terminal structure, contact failure due to solder heat is prevented and reliability is improved, and two terminals are arranged at the same pole to add a function as a jumper wire to the terminals.
* Color buttons and mounting frame are sold separately. Please choose from the color buttons for LTR and LTM and the mounting frame.
Free choice. Two types are available: rubber contacts with a soft click feel that can be mounted on the same panel surface, and metal contacts with a sharp feel. Please choose one according to the application.
For printed circuit boards only. All terminal pitches are inch size (multiples of 2.54 mm). Due to the unique terminal shape, there is no lifting from the printed circuit board surface during solder dipping.
Improved solder heat resistance. By improving the terminal structure, contact failure due to solder heat is prevented and reliability is improved, and two terminals are arranged at the same pole to add a function as a jumper wire to the terminals.
* Color buttons and mounting frame are sold separately. Please choose from the color buttons for LTR and LTM and the mounting frame.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Illuminated%20switch%20LTR%20series/avP115149391-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
