NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Illuminated switch LTM series

Sebelum PPN:
Rp53.900
Spesifikasi
Bouncing10 ms or less (initial value)
Button ShapeRound / corner
ContactSilver plating
Electrical life300,000 times
Insulation Resistance (MΩ)100 or more (DC100V)
LuminanceNormal brightness
MechanismMetal contact
Operating Temperature Range (°C)-25~+70
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating1VA Max.(DC48V Max.50mA Max.)0.5mA Min.
Storage Temperature Range (°C)-40~+70
Stroke (mm)0.25
TypeIlluminated
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full illumination. It is a small, mouth-cost operation switch with full illumination by LED. Due to its compact design, it has □ 7.5, Φ7.5, □ 10, Φ10 and has a full illuminated surface of three colors: red, green, and yellow.
Free choice. Two types are available: rubber contacts with a soft click feel that can be mounted on the same panel surface, and metal contacts with a sharp feel. Please choose one according to the application.
For printed circuit boards only. All terminal pitches are inch size (multiples of 2.54 mm). Due to the unique terminal shape, there is no lifting from the printed circuit board surface during solder dipping.
Improved solder heat resistance. By improving the terminal structure, contact failure due to solder heat is prevented and reliability is improved, and two terminals are arranged at the same pole to add a function as a jumper wire to the terminals.
Lead-free soldering compatible product. High heat resistant resin is used so that lead-free solder can be used on the user side.
* Color buttons and mounting frame are sold separately. Please choose from the color buttons for LTR and LTM and the mounting frame.

Ulasan Produk

Tidak ada ulasan