NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Illuminated switch LP series

Sebelum PPN:
Rp149.900
Spesifikasi
Bouncing10 ms or less
Button ColorWhite
Button ShapeSquare
ContactGold plate
Electrical life50,000 times (AC / DC 48V 50mA), 200,000 times (AC / DC 0.4VA)
FlangeWith flange
Insulation Resistance (MΩ)100 or more (DC500V)
Number of PolesSingle pole
Operating Temperature Range (°C)-15~+60
Plate(Switch) 12 x 12
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating(Maximum) AC / DC 0.4VA, Operating voltage range: 20mV to 48V, Operating current range: 0.1mA to 50mA, (Min) AC / DC 20mV 0.1mA
Storage Temperature Range (°C)-25~+70
Stroke (mm)(Full stroke) 2.3, (Lock stroke) 1.5
Terminal ShapeSolder terminal
TypeIlluminated
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Short body structure. The short body structure with a body length of 10 mm has realized space saving of equipment.
Bright and uniform illuminated surface. A high-brightness LED is used for the illuminated area to obtain a bright and uniform illuminated surface.
There are two mounting methods. Two types of mounting methods can be selected: printed circuit board mounting method and panel snap-in method.
Snap action mechanism on the switch. A light feeling can be obtained by adopting a snap action mechanism in the switch part.
UL. CSA certified product. All types are UL and CSA certified products. (However, the indicator light is excluded.)
* Switch guard is sold separately. Select the switch guard for LP2S.

Ulasan Produk

Tidak ada ulasan