NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Illuminated switch LP series
#Grup produk P115149276
Spesifikasi
| Bouncing | 10 ms or less |
|---|---|
| Button Color | White |
| Button Shape | Square |
| Contact | Gold plate |
| Electrical life | 50,000 times (AC / DC 48V 50mA), 200,000 times (AC / DC 0.4VA) |
| Flange | Without flange |
| Insulation Resistance (MΩ) | 100 or more (DC500V) |
| Number of Poles | Single pole |
| Operating Temperature Range (°C) | -15~+60 |
| Plate | (Switch) 12 x 12 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rating | (Maximum) AC / DC 0.4VA, Operating voltage range: 20mV to 48V, Operating current range: 0.1mA to 50mA, (Min) AC / DC 20mV 0.1mA |
| Storage Temperature Range (°C) | -25~+70 |
| Stroke (mm) | (Full stroke) 2.3, (Lock stroke) 1.5 |
| Terminal Shape | PC terminal |
| Type | Illuminated |
| Type of Operation | Momentary |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Short body structure. The short body structure with a body length of 10 mm has realized space saving of equipment.
Bright and uniform illuminated surface. A high-brightness LED is used for the illuminated area to obtain a bright and uniform illuminated surface.
There are two mounting methods. Two types of mounting methods can be selected: printed circuit board mounting method and panel snap-in method.
Snap action mechanism on the switch. A light feeling can be obtained by adopting a snap action mechanism in the switch part.
UL. CSA certified product. All types are UL and CSA certified products. (However, the indicator light is excluded.)
Bright and uniform illuminated surface. A high-brightness LED is used for the illuminated area to obtain a bright and uniform illuminated surface.
There are two mounting methods. Two types of mounting methods can be selected: printed circuit board mounting method and panel snap-in method.
Snap action mechanism on the switch. A light feeling can be obtained by adopting a snap action mechanism in the switch part.
UL. CSA certified product. All types are UL and CSA certified products. (However, the indicator light is excluded.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Illuminated%20switch%20LP%20series/7oP115149276-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
