NKK Switches (formerly Nippon Kaikei) Illuminated pushbutton switch LB series

Sebelum PPN:
Rp239.900 - Rp299.900
Spesifikasi
Button ShapeRound
Contact MaterialSilver
Current Capacity3A 125VAC,3A 250VAC,3A 30VDC
Heat ResistanceWhen using a soldering iron: Tip temperature: 390°C or less; Soldering time: 4 seconds or less; Number of times: 2 times (after returning to room temperature)
Insulation Resistance (MΩ)200 or more (DC500V)
Maximum Mounting Panel Thickness (mm)1~4
Mounting Dimensions (mm)DIA22
Operating Temperature Range (°C)-25~50
Optional AccessoriesFastening jig AT-112
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUL, C-UL, e-order
Terminal ShapeSolder (can also be used as tab #110)
TypeIlluminated, waterproof
Withstand VoltageAC1000 (between terminal and terminal), AC1500 (between terminal and ground)
Withstand Voltage (V/minute)AC1k or more (between terminals), AC1.5k or more (between terminals and earth)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Illuminated pushbutton switch with waterproofness. Shut out the intrusion of flux. Supports high brightness.

Ulasan Produk

Tidak ada ulasan