NKK Switches (formerly Nippon Kaikei) Illuminated pushbutton switch HB series

Sebelum PPN:
Rp159.900
Spesifikasi
CircuitSingle pole double throw
ColorBlack
Color (Body)Black
Contact MaterialSilver
Current Capacity0.1A 30VAC,0.1A 30VDC
Heat ResistanceWhen using a soldering iron: Tip temperature: 390°C or less; Soldering time: 4 seconds or less; Number of times: 2 times (after returning to room temperature)
Insulation Resistance (MΩ)100 or more (DC500V)
Maximum Mounting Panel Thickness (mm)0.5~5
Operating Temperature Range (°C)-20~50
StandardUL, C-UL, e-order
Terminal ShapeSolder
TypeIlluminated
Withstand VoltageAC500
Withstand Voltage (V/minute)AC500 or higher

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Φ8mm screw mounting, short body type, space-saving design. The distance between terminals is 2.54 mm. Supports ultra-high brightness. High contact reliability. Shut out the intrusion of flux.
*This product is only the switch body. * The operation part (button) is sold separately. *The LED built into the illuminated button and the LED replacement jig ATA-111 are sold separately. * Jig AT-110 used for switch panel mounting is sold separately.

Ulasan Produk

Tidak ada ulasan