Kyohritsu Electronic Industry Illuminated push switch, round, alternate, LA128AY-11DZ series

Sebelum PPN:
Rp76.900
Spesifikasi
AS ONE Part Number65-9397-05
Contact Configuration1c
Contact RatingDC250V,5A/AC250V,5A
Dimensions (mm)DIA18x(H)11
Illuminated colorYellow
Minimum Applicable LoadDC5V,1mA/AC5V,1mA
Mounting Hole Dimensions (mm)DIA16
OperationAlternate
Power Input (DC-V)LED:24,13mA
ShapeRound type
TerminalSolder terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED illuminated push switch. Recommended for replacing various Φ16mm mounting parts and for reducing costs.
Feature
Specification
Note: Please note that the appearance and specifications may change without notice.

Ulasan Produk

Tidak ada ulasan