Kyohritsu Electronic Industry Illuminated push switch, round, alternate, LA128AY-11DZ series

Sebelum PPN:
Rp95.900
Spesifikasi
AS ONE Part Number65-9397-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED illuminated push switch. Recommended for replacing various Φ16mm mounting parts and for reducing costs.
Feature
Specification
*Shape: Round*Operation section color/illumination color: Red*LED power supply: DC24V 13mA*Operation: Alternate*Contact rating: DC250V 5A / AC250V 5A*Minimum applicable load: DC5V 1mA / AC5V 1mA*Contact configuration: 1c*Terminal: Soldered terminal*Operation section dimensions: DIA18mm x (H)11mm*Mounting hole dimensions: DIA16mm*Notes: Please note that the appearance and specifications may change without notice.

Ulasan Produk

Tidak ada ulasan