SUNHAYATO IC test clip

Sebelum PPN:
Rp14.999.900
Spesifikasi
Main Unit Dimensions (mm)Body length: 29.1, Tip pipe: DIA0.6 x 7.5
Pipe Dimensions (mm)Tip pipe: DIA0.6 x 7.5 (middle type)
Quantity (Pieces)5 pieces (1 each of red, black, white, blue, and yellow)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated VoltageAC30V rms,DC60V
Set ContentsHold bar x 1, hold bar plate x 2, instruction manual
Suitable ForSOP, QFP packages, etc.: 0.3 to 0.5 mm pitch
Tip Length (mm)7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IC test clips (0.3mm pitch compatible/5 clips)
Easily extract signals from narrow-pitch ICs!
These medium-sized test clips (7.5mm tip length) can be directly attached to the terminals of surface-mount ICs with a 0.3 to 0.5mm pitch. Conductor resistance is kept below 50mΩ. Logic analyzer probes can be directly connected. Available in five colors: red, black, white, blue, and yellow, the operating handle is located at the rear to prevent accidental operation or contact with adjacent clips. The included hold bar and hold bar plate allow for stable clipping when used in series.
*Cables for connecting to measuring devices such as oscilloscopes are not included. Please prepare these separately.

Ulasan Produk

Tidak ada ulasan