SUNHAYATO IC test clip

Sebelum PPN:
Rp6.299.900
Spesifikasi
Main Unit Dimensions (mm)Body length: 34.6, Tip pipe: DIA0.6 x 13
Pipe Dimensions (mm)Tip pipe: DIA0.6 x 13 (long type)
Quantity (Pieces)2 pieces (1 each of red and black)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated VoltageAC30V rms,DC60V
Set ContentsHold bar x 1, hold bar plate x 2, instruction manual
Suitable ForSOP, QFP packages, etc.: 0.5 to 1.27 mm pitch
Tip Length (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IC Test Clips (0.5mm Pitch Compatible/Long Type/Pack of 2)
Easily extract signals from narrow-pitch ICs!
This long test clip (13mm tip length) can be directly attached to the terminals of surface-mount ICs with a pitch of 0.5 to 1.27mm. Conductor resistance is kept below 30mΩ. Logic analyzer probes can be directly connected. Available in two colors, red and black, the operating handle is located at the rear to prevent accidental operation or contact with adjacent clips. The included hold bar and hold bar plate allow for stable clipping when used in series.
*Cables for connecting to measuring devices such as oscilloscopes are not included. Please prepare these separately.

Ulasan Produk

Tidak ada ulasan